Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size S, 9" L, Green, PR
Mfr # IEXT-GODG-02-S
Zoro # G1615860
product price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Nylon
- Knuckle Padding Material Neoprene
- ANSI/ISEA Abrasion Level 5
- Length 9"
- Closure Type Hook-and-Loop
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GODG-02-S
- Zoro # G1615860
- UPC # 696511867425
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | S |
Details
Stitching Material | Nylon |
Knuckle Padding Material | Neoprene |
Item | Tactical Touchscreen Glove |
ANSI/ISEA Abrasion Level | 5 |
Closure Type | Hook-and-Loop |
Lining | Polyester |
Cut-Resistant Material | None |
Standards | ANSI, CE |
Cuff | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Back Material | Polyester |
Thumb Style | Wing |
Finger Style | Full Finger |
Cut | Ergonomic, 3D Pattern |
Palm Material | Silicone |
Grade of Leather | Synthetic Leather |
Color | Green |
Description
Tactical Touchscreen Glove, S, Green, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- CONDOR Bouffant Cap, PP, 28 In, White, PK1000 (23KX27)
- MCR SAFETY Gloves, PVC Dots, Cotton/Polyester, Wt, PK12 (9660L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-GCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-IBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, L, 9" L, PR (FFTAB-72-010)
- Ironclad Performance Wear Gloves & Hand Protection