Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, 9" L, Brown, PR
Mfr # IEXT-ICOY-03-M
Zoro # G1615739
original price:
$29.99
17% off
new price: $24.75
/pr
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade of Leather Synthetic Leather
- Cut-Resistant Material None
- Length 9"
- Closure Type Hook-and-Loop
- Thumb Style Wing
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-ICOY-03-M
- Zoro # G1615739
- UPC # 696511867234
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | M |
Details
Grade of Leather | Synthetic Leather |
Color | Brown |
Cut-Resistant Material | None |
Closure Type | Hook-and-Loop |
Thumb Style | Wing |
Finger Style | Full Finger |
Stitching Material | Nylon |
Standards | ANSI, CE |
Cut | Ergonomic, 3D Pattern |
Knuckle Padding Material | Thermoplastic Rubber |
Item | Tactical Touchscreen Glove |
Lining | Polyester |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Back Material | Polyester |
ANSI/ISEA Abrasion Level | 3 |
Cuff | Hook-and-Loop |
Palm Material | Nylon |
Description
Tactical Touchscreen Glove, M, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (707FL-09)
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73875 (73875)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Brown, PR (IEXT-ICOY-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-IBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-IBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, Coyote Brown, PR (G-EXTPCOY-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- Ironclad Performance Wear Gloves & Hand Protection