Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, 9" L, Black, PR
Mfr # IEXT-IBLK-03-M
Zoro # G1611922
original price:
$30.42
18% off
new price: $24.75
/pr
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI, CE
- Grade of Leather Synthetic Leather
- Cuff Hook-and-Loop
- Stitching Material Nylon
- Finger Style Full Finger
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-IBLK-03-M
- Zoro # G1611922
- UPC # 696511866831
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | M |
Length | 9" |
Details
Standards | ANSI, CE |
Grade of Leather | Synthetic Leather |
Color | Black |
Cuff | Hook-and-Loop |
Stitching Material | Nylon |
Item | Tactical Touchscreen Glove |
Finger Style | Full Finger |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Cut | Ergonomic, 3D Pattern |
Lining | Polyester |
Knuckle Padding Material | Thermoplastic Rubber |
Thumb Style | Wing |
Closure Type | Hook-and-Loop |
Palm Material | Nylon |
Back Material | Polyester |
ANSI/ISEA Abrasion Level | 3 |
Cut-Resistant Material | None |
Description
Tactical Touchscreen Glove, M, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PUG-03-M)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Clear (TZES131)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK41)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Brown, PR (IEXT-ICOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-IBLK-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-IBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- Ironclad Performance Wear Tactical Gloves