Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size M, 7" L, Black, PR
Mfr # IEXT-FIBLK-03-M
Zoro # G1615599
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade of Leather Synthetic Leather
- Back Material Polyester
- Cut Ergonomic, 3D Pattern
- Stitching Material Nylon
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-FIBLK-03-M
- Zoro # G1615599
- UPC # 696511869436
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | M |
Length | 7" |
Details
Item | Tactical Touchscreen Glove |
Grade of Leather | Synthetic Leather |
Back Material | Polyester |
Cut | Ergonomic, 3D Pattern |
Stitching Material | Nylon |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI, CE |
Cut-Resistant Material | None |
Finger Style | Half Finger |
Closure Type | Hook-and-Loop |
Palm Material | Nylon |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Thumb Style | Wing |
Lining | Polyester |
Knuckle Padding Material | Thermoplastic Rubber |
Cuff | Hook-and-Loop |
Color | Black |
Description
Tactical Touchscreen Glove, M, Black, 7 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Half Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Black, Labels/Roll: 610 (B30EP-171-593-BK)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- HONEYWELL SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-4-D-10)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 7" L, Black, PR (IEXT-FIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 7" L, Black, PR (IEXT-FIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Green, PR (IEXT-GODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-IBLK-01-XS)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTIBLK-02-S)
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- Ironclad Performance Wear Gloves & Hand Protection