Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, Green, PR
Mfr # G-EXTGODG-04-L
Zoro # G5479419
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGODG-04-L
- Zoro # G5479419
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | L |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Green |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Stitching Material | 3 Ply 100D Bonded Nylon |
Knuckle Padding Material | Foam and Neoprene |
Thumb Style | Wing |
Standards | CE EN388 |
Lining | Unlined |
Cut | Clute |
Temp. Range | 32 to 200 Degrees F |
Back Material | Stretch Nylon/Neoprene |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
Description
Tactical Glove, L, Green, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Sensor (022-0902-000)
- PIP EZ-Cool Hard Hat Neck Shade, Or (396-700FR-OR)
- TRU-SPEC BDU Coat, Desert Tiger Stripe, M, Regular (1596)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803IN/9)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- Ironclad Performance Wear Gloves & Hand Protection