Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, Coyote Brown, PR
Mfr # G-EXTGCOY-04-L
Zoro # G5479516
product price: $14.95
/pr
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling
- Finger Style Full Finger
- Closure Type Hook-and-Loop
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXTGCOY-04-L
- Zoro # G5479516
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | L |
Length | 8-1/2" |
Details
Item | Tactical Glove |
Color | Brown |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Leather |
Application | Tactical, General Purpose, Shooting, Mechanical, Military,Automotive, Glass Handling, Sheet Metal Work, Box Handling |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Knuckle Padding Material | Foam and Neoprene |
Cut | Clute |
Lining | Unlined |
Cut-Resistant Material | None |
Back Material | Stretch Nylon/Neoprene |
Temp. Range | 32 to 200 Degrees F |
Standards | CE EN388 |
Stitching Material | 3 Ply 100D Bonded Nylon |
Thumb Style | Wing |
Description
Tactical Glove, L, Coyote Brown, 8 1/2 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Stretch Nylon, Neoprene Back Material, Foam and Neoprene Knuckle Padding Material, None Cut-Resistant Material, 3 Ply 100D Bonded Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Wing Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 6 in x 9 in ADA Women's Restroom Sign (630169)
- BERNE Bib, Overall, Original, Unlined, 36x34 (B1212)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10.5W, Brown, PR (85590)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTIODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-FRIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 7" L, Black, PR (IEXT-FIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-PBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-PCOY-03-M)
- Ironclad Performance Wear Gloves & Hand Protection