Shop All Tactical Gloves
This Product is Discontinued
Ironclad Performance Wear
Tactical Glove, Size L, 9" L, Black, PR (Discontinued)
Mfr # IEXT-PBLK-04-L
Zoro # G1615921
This Product is Discontinued
Key Features
- Thumb Style Wing
- Palm Material Nylon
- Standards ANSI, CE
- Lining Polyester
- Cut Ergonomic, 3D Pattern
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-PBLK-04-L
- Zoro # G1615921
- UPC # 696511866640
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | L |
Details
Thumb Style | Wing |
Palm Material | Nylon |
Standards | ANSI, CE |
Lining | Polyester |
Cut | Ergonomic, 3D Pattern |
Item | Tactical Touchscreen Glove |
Stitching Material | Nylon |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
Grade of Leather | Synthetic Leather |
Color | Black |
Cut-Resistant Material | None |
Back Material | Polyester |
Cuff | Hook-and-Loop |
ANSI/ISEA Abrasion Level | 3 |
Knuckle Padding Material | Neoprene |
Description
Tactical Touchscreen Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.