Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, 9" L, Black, PR
Mfr # IEXT-FRIBLK-04-L
Zoro # G1611895
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stitching Material Nylon
- Cut Ergonomic, 3D Pattern
- Knuckle Padding Material Thermoplastic Rubber
- Color Black
- Finger Style Half on Thumb, Index, and Middle Finger
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-FRIBLK-04-L
- Zoro # G1611895
- UPC # 696511868545
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | L |
Details
Stitching Material | Nylon |
Cut | Ergonomic, 3D Pattern |
Knuckle Padding Material | Thermoplastic Rubber |
Color | Black |
Finger Style | Half on Thumb, Index, and Middle Finger |
Cuff | Hook-and-Loop |
Item | Tactical Touchscreen Glove |
Back Material | Polyester |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
ANSI/ISEA Abrasion Level | 3 |
Closure Type | Hook-and-Loop |
Palm Material | Nylon |
Standards | ANSI, CE |
Lining | Polyester |
Thumb Style | Wing |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Description
Tactical Touchscreen Glove, L, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, and Middle Finger, Half on Thumb, Index Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- CHILL-ITS BY ERGODYNE Orange Universal Hard Hat Brim - Neck Shade (6661)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-FRIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTPBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTGBLK-22-S)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, M, Covert Black, PR (MP2-55-009)
- Ironclad Performance Wear Tactical Gloves