Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size L, 7" L, Black, PR
Mfr # IEXT-FIBLK-04-L
Zoro # G1615580
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Material Polyester
- Length 7"
- Knuckle Padding Material Thermoplastic Rubber
- Finger Style Half Finger
- Grade of Leather Synthetic Leather
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-FIBLK-04-L
- Zoro # G1615580
- UPC # 696511869443
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 7" |
Size | L |
Details
Back Material | Polyester |
Item | Tactical Touchscreen Glove |
Knuckle Padding Material | Thermoplastic Rubber |
Finger Style | Half Finger |
Grade of Leather | Synthetic Leather |
Thumb Style | Wing |
Closure Type | Hook-and-Loop |
Stitching Material | Nylon |
Palm Material | Nylon |
Cut | Ergonomic, 3D Pattern |
Lining | Polyester |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Standards | ANSI, CE |
ANSI/ISEA Abrasion Level | 3 |
Cut-Resistant Material | None |
Color | Black |
Cuff | Hook-and-Loop |
Description
Tactical Touchscreen Glove, L, Black, 7 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Half Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Blue/Gray Temples, Clear Lens (SF401SGAF-BLU)
- TINGLEY Lightweight Boots, 10 Men/12 Women, PR (21121)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 7" L, Black, PR (IEXT-FIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTGBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 8" L, Black, PR (IEXT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 7" L, Black, PR (IEXT-FIBLK-06-XXL)
- MECHANIX WEAR Tactical Glove, Coyote Tan, XL, 10" L, PR (MP-F72-011)
- Ironclad Performance Wear Tactical Gloves