Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, 9" L, Brown, PR
Mfr # IEXT-ICOY-06-XXL
Zoro # G1615833
original price:
$29.60
16% off
new price: $24.75
/pr
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Polyester
- Cut-Resistant Material None
- Cut Ergonomic, 3D Pattern
- Knuckle Padding Material Thermoplastic Rubber
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-ICOY-06-XXL
- Zoro # G1615833
- UPC # 696511867265
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9" |
Details
Lining | Polyester |
Cut-Resistant Material | None |
Cut | Ergonomic, 3D Pattern |
Knuckle Padding Material | Thermoplastic Rubber |
ANSI/ISEA Abrasion Level | 3 |
Back Material | Polyester |
Thumb Style | Wing |
Item | Tactical Touchscreen Glove |
Color | Brown |
Closure Type | Hook-and-Loop |
Finger Style | Full Finger |
Grade of Leather | Synthetic Leather |
Standards | ANSI, CE |
Palm Material | Nylon |
Stitching Material | Nylon |
Cuff | Hook-and-Loop |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Description
Tactical Touchscreen Glove, 2XL, Brown, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- NMC Caution Watch Your Step Sign, CGA12AB (CGA12AB)
- 3M Hard Hat Suspension, Black (H-700-PS4)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 9" L, Black, PR (IEXT-IBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-IODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Brown, PR (IEXT-ICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTPBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTICOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-FRIBLK-06-XXL)
- Ironclad Performance Wear Gloves & Hand Protection