Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Black, XL, PR
Mfr # EXOT-GIBLK-05-XL
Zoro # G3463425
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knuckle Padding Material TPR Impact-Resistant
- Back Material Polyester
- Palm Material Synthetic Suede
- Color Black
- Length 9-27/32"
Product Information
- Brand Ironclad Performance Wear
- MFR # EXOT-GIBLK-05-XL
- Zoro # G3463425
- UPC # 696511854951
- Country of Origin China
- Category Tactical Gloves
Dimensions
Length | 9-27/32" |
Size | XL |
Details
Knuckle Padding Material | TPR Impact-Resistant |
Back Material | Polyester |
Palm Material | Synthetic Suede |
Color | Black |
Item | Tactical Glove |
Cuff | Hook-and-Loop |
Lining | Unlined |
Description
Tactical Glove, XL, Black, 9 27/32 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, TPR Impact-Resistant Knuckle Padding Material, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- HANDI TREADS Non-Slip Aluminum Nosing, 30in x 2.75in, Brown, incl. screws (NSN122730BRT)
- CONDOR Leather Gloves, L, Beige/Blue, PR (20GZ09)
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green Lar (0521RGRNLAR)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Coyote Brown, PR (G-EXTICOY-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 7" L, Black, PR (IEXT-FIBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 8" L, Black, PR (IEXT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTPBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTGBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTPODG-04-L)
- Ironclad Performance Wear Tactical Gloves