Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Black, M, PR
Mfr # EXOT-GIBLK-03-M
Zoro # G3463434
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9-1/16"
- Lining Unlined
- Cuff Hook-and-Loop
- Knuckle Padding Material TPR Impact-Resistant
- Back Material Polyester
Product Information
- Brand Ironclad Performance Wear
- MFR # EXOT-GIBLK-03-M
- Zoro # G3463434
- UPC # 696511854937
- Country of Origin China
- Category Tactical Gloves
Dimensions
Length | 9-1/16" |
Size | M |
Details
Lining | Unlined |
Cuff | Hook-and-Loop |
Knuckle Padding Material | TPR Impact-Resistant |
Back Material | Polyester |
Palm Material | Synthetic Suede |
Item | Tactical Glove |
Color | Black |
Description
Tactical Glove, M, Black, 9 1/16 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, TPR Impact-Resistant Knuckle Padding Material, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- TOUGH DUCK Safety Rain Jacket Black L (S37211-BLACK-L)
- HOME PLUS 72 in. Round Orange Driveway Marker (HD0112)
- KLEENGUARD Safety Glasses, Smoke Anti-Fog (47387)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTGBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-IBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 7" L, Black, PR (IEXT-FIBLK-04-L)
- MECHANIX WEAR The Original® Tactical Glove, Gray, L, 9" L, PR (MG-88-010)
- Ironclad Performance Wear Tactical Gloves