Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow
Mfr # G60002
Zoro # G302673428
product price: $12.29
/ea
Sold in multiples of 20 for $245.80
$245.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
Product Information
- Brand Ironclad Performance Wear
- MFR # G60002
- Zoro # G302673428
- UPC # 696511878322
- Country of Origin United States
- Category Hard Hats
Details
Color | Yellow |
Description
Yukon CS400 Yellow features Type 1, Class C requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Cap style brim. Meets ANSI/ISEA Z89.1 standards. Ratchet adjusts between hat sizes 6.5” to 8”. Vented design allows for added air circulation. Color-Yellow
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Black-4X (10179-31-2-BLK-4X)
- MCR SAFETY Utility Clip Dielectric Belt Clip Ora (UCDBO)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 10, Gray (15740)
- RINGERS GLOVES Tactical Glove, Size XL, Black, 10" L, PR (536-10)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, White (G60100)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Blue (G60105)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Orange (G60003)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- MILWAUKEE TOOL Front Brim Red Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1329)
- Ironclad Performance Wear Hard Hats