Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Vented, Class C, 4 pt, White
Mfr # G60000
Zoro # G202673443
product price: $13.49
/ea
Sold in multiples of 20 for $269.80
$269.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Ironclad Performance Wear
- MFR # G60000
- Zoro # G202673443
- UPC # 696511878308
- Country of Origin United States
- Category Hard Hats
Details
Color | White |
Description
Yukon CS400 White features Type 1, Class C requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Cap style brim. Meets ANSI/ISEA Z89.1 standards. Ratchet adjusts between hat sizes 6.5” to 8”. Vented design allows for added air circulation. Color-White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Occumitts Support Glove, Xl, PR (450-6XL)
- MCR SAFETY Schooner .10Mm PVC Disposable Poncho (O42)
- NMC Caution Falling Ice And Snow Sign, C380RB (C380RB)
- BRADY Lockout Padlock, Nylon Body, Blue, PK6 (NYL-BLU-38PL-KA6PK)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Orange (G60003)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, White (G60100)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Blue (G60105)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Blue (G60001)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2RW01A000)
- Ironclad Performance Wear Hard Hats