Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Orange
Mfr # G60003
Zoro # G002673414
product price: $13.15
/ea
Sold in multiples of 20 for $263.00
$263.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
Product Information
- Brand Ironclad Performance Wear
- MFR # G60003
- Zoro # G002673414
- UPC # 696511878339
- Country of Origin United States
- Category Hard Hats
Details
Color | Orange |
Description
Yukon CS400 Orange features Type 1, Class C requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Cap style brim. Meets ANSI/ISEA Z89.1 standards. Ratchet adjusts between hat sizes 6.5” to 8”. Vented design allows for added air circulation. Color-Orange
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Labeling Flag - Imprinted - Sign Here - Orange - 9/16" x 2" (NEV81074)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, White (G60000)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, White (G60100)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue (H-803SFR-UV)
- Ironclad Performance Wear Head Protection