Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Blue
Mfr # G60001
Zoro # G802673423
Sold in multiples of 20 for $249.00
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
Product Information
- Brand Ironclad Performance Wear
- MFR # G60001
- Zoro # G802673423
- UPC # 696511878315
- Country of Origin United States
- Category Hard Hats
Details
Color | Blue |
Description
Yukon CS400 Blue features Type 1, Class C requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Cap style brim. Meets ANSI/ISEA Z89.1 standards. Ratchet adjusts between hat sizes 6.5” to 8”. Vented design allows for added air circulation. Color-Blue
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (CP14XL)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12898)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- JUSTIN ORIGINAL WORKBOOTS Size 10 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Blue (G60105)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Full Brim, Class E, 4pt, White (G60200)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- MSA SAFETY Full Brim Assembly, One Nation, Dipped (10204780)
- Ironclad Performance Wear Hard Hats