Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Class E, 6pt, White
Mfr # G60100
Zoro # G302673398
product price: $12.29
/ea
Sold in multiples of 20 for $245.80
$245.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Product Information
- Brand Ironclad Performance Wear
- MFR # G60100
- Zoro # G302673398
- UPC # 696511878346
- Country of Origin United States
- Category Hard Hats
Details
Color | White |
Description
Yukon ES600 White features 1 Class E & G requirement for head protection. Six point suspension offers front, top, lateral and off axis impact protection. Vertical height adjustment capability (2 front, 2 rear) for personal fit. Cap style brim. Meets ANSI/ISEA Z89.1 and CSA Z94.1standards. Ratchet adjusts between hat sizes 6.5” to 8”. Removable polyester brow pad. Vented design allows for added air circulation. Universal accessory attachment points. Color-White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL (11-3460-60-XXL)
- OK-1 Knee Pads, Universal, PR (OK-KP-210)
- RANGER Footwear Liners, Size 12 to 13, PR (28000/XL)
- POWERWELD Cover Goggles, 50mm, Shade #5 (R800)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Orange (G60003)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Blue (G60105)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, White (G60000)
- PFANNER Protos Integral ARBORIST Helmet - Yellow and Grey (15551)
- Ironclad Performance Wear Hard Hats