Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester
Mfr # IEX-MPRE-06-XXL
Zoro # G1611469
product price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Nylon
- Application General Purpose
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MPRE-06-XXL
- Zoro # G1611469
- UPC # 696511865667
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Poison Gas Sign, D82AB (D82AB)
- 3M DBI-SALA D-Ring with Anchorage Plate, 310 lb Capacity, Permanent Installation, Stainless Steel (2101630)
- 3M Wire Marker Tape Dispenser, PK10 (STD-CX)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MPRE-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MPRE-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Grey, Spandex, Neoprene (EXO-MWR-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WCG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- Ironclad Performance Wear Gloves & Hand Protection