Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene
Mfr # G-EXPPG-05-XL
Zoro # G5479105
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Tan
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
- Palm Construction Single Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXPPG-05-XL
- Zoro # G5479105
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBERS Work Boots, Plain, Women, 7.5, W, Textured, PR (G124)
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- NMC Caution Wear Your Respirator Sign - Bilingual (ESC407PC)
- CAROLINA SHOE Size 9-1/2 Women's Logger Boot Composite Logger Boots, Brown (CA1435)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, Black, Ribbed Stretch Nylon (WFG-01-XS)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, DuraHide Leather (LD-C75-012)
- Ironclad Performance Wear Mechanics Gloves