Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Black, Stretch Nylon/Neoprene
Mfr # G-EXMPRE-05-XL
Zoro # G5767286
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
- Palm Construction Double Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXMPRE-05-XL
- Zoro # G5767286
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2EE Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1955L)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- ZORO SELECT Handicap Symbol stencil (20Y542)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Stretch Nylon/Neoprene (G-EXMPRE-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Stretch Nylon/Neoprene (G-EXMPRE-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Orange/Black, Ribbed Nylon (SDX2-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-05-XL)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- Ironclad Performance Wear Gloves & Hand Protection