Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Black, Ribbed Stretch Nylon
Mfr # FUG2-05-XL
Zoro # G4517344
product price: $19.89
/pr
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
- Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
Product Information
- Brand Ironclad Performance Wear
- MFR # FUG2-05-XL
- Zoro # G4517344
- UPC # 696511040057
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 8 3/4 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sun Shade, For Use With Hard Hat High Visibility Yellow (899-HVYS)
- MCR SAFETY Economy Cd Grain Cowhide Driver, S, PK12 (3202S)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHMD0025CS)
- MECHANIX WEAR Mechanics Gloves, XL, Black, Trekdry(R) (MG-55-011)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (FUG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (FUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 7 ), Black/Gold, Stretch Nylon (G-EXMLG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PGG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-06-XXL)
- Ironclad Performance Wear Gloves & Hand Protection