Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Black, Ribbed Nylon/Spandex
Mfr # WWX2-05-XL
Zoro # G5311345
product price: $15.89
/pr
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Mechanic, Assembly, Maintenance
- Palm Construction Synthetic Leather
Product Information
- Brand Ironclad Performance Wear
- MFR # WWX2-05-XL
- Zoro # G5311345
- UPC # 696511815358
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Foam Mat Floor Tiles, Interlocking Ultimate Comfort EVA Foam Padding, for Exercising, Yoga, Playroom (839965XFH)
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QRW01A000)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Nylon/Spandex (WWX2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Nylon/Spandex (WWX2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Nylon/Spandex (WWX2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/White, Polyester (IEX-MPLW-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MUG-06-XXL)
- Ironclad Performance Wear Gloves & Hand Protection