Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S, Black, Spandex/Neoprene
Mfr # EXOT-PBLK-22-S
Zoro # G3783495
original price:
$17.66
40% off
new price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Application Mechanical, Utility, Tactical, General Purpose
- Palm Construction Single Layer and Seamless
- Back Material Spandex/Neoprene
Product Information
- Brand Ironclad Performance Wear
- MFR # EXOT-PBLK-22-S
- Zoro # G3783495
- UPC # 696511829027
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Application | Mechanical, Utility, Tactical, General Purpose |
Palm Construction | Single Layer and Seamless |
Back Material | Spandex/Neoprene |
Cuff | Suede Puller |
Lining | Unlined |
Thumb Style | Wing |
Finger Style | Full |
Closure Type | hook-and-loop |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene Knuckle |
Description
Mechanics Gloves, S, Black, TPR/Hook-and-Loop Cuff, Lining Unlined, Synthetic Leather Palm Material, Spandex, Neoprene Back Material, Neoprene Knuckle Knuckle Padding Material, Hook-and-Loop Closure Type, Wing Thumb Style, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- NOTRAX Black Drainage Holes Drainage Runner 3 ft. W x 10 ft. L, 3/4" (39R805)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- NATIONAL MARKER CO Hazardous Waste Vinyl Labels - Notice This Container Has Been Triple Rinsed (HW23)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex/Neoprene (EXOT-PBLK-23-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Orange/Yellow, Polyester (IEX-HVP-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HZA-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, Black, Ribbed Stretch Nylon (WFG-01-XS)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ63)
- Ironclad Performance Wear Gloves & Hand Protection