Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S, Black, Ribbed Stretch Nylon
Mfr # FUG2-02-S
Zoro # G4517317
original price:
$18.48
22% off
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
- Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
Product Information
- Brand Ironclad Performance Wear
- MFR # FUG2-02-S
- Zoro # G4517317
- UPC # 696511040026
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 8 3/4 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/7S)
- CONDOR Drivers Gloves, Cowhide, XL, Yellow, PR (4TJZ8)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (FUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (FUG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, White/Tan (GUG-01-XS)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (G-EXMPG-02-S)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- Ironclad Performance Wear Gloves & Hand Protection