Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene
Mfr # G-EXPGG-03-M
Zoro # G5479078
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Tan
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
- Palm Construction Double Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXPGG-03-M
- Zoro # G5479078
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEL PRO RUNNER MAT 76X24in. (107-1-2476-EHVR)
- CONDOR Knit Glove, Poly/Cotton, S, PR (4NGZ4)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- TINGLEY RUBBER Flite® Knee Boot, Size 12, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.12)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange/Yellow, Polyester (IEX-HVP-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Orange/Black, Ribbed Nylon (SDX2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MULR-04-L)
- AZUSA SAFETY Mechanics Gloves, 2XL, Black/Red (KX01A)
- Ironclad Performance Wear Gloves & Hand Protection