Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Black, Spandex, Neoprene
Mfr # EXO-MPLD-03-M
Zoro # G3785111
original price:
$37.59
50% off
new price: $18.65
/pr
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Gold
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Mechanical, Utility, General Purpose
- Palm Construction Single Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MPLD-03-M
- Zoro # G3785111
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raised Panel Label, Keyhole, 1.2"W x 1.5 (C120X150APT-22)
- MILWAUKEE TOOL Winter Demolition Gloves – XXL (48-73-0044)
- IDESCO SAFETY Self-Laminated Danger Safety Tag, PK10 (LAP120AC)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN1)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLD-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLD-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLD-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MUG-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HZA-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- Ironclad Performance Wear Gloves & Hand Protection