Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Black, Ribbed Stretch Nylon
Mfr # HUG2-03-M
Zoro # G4517423
product price: $14.85
/pr
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Construction, Material Handling, Demolition, Landscaping, Forestry, Lumberyards, Cable and Wire Work
- Palm Construction Single Layer Seamless with Sewn Duraclad(TM) Patches
Product Information
- Brand Ironclad Performance Wear
- MFR # HUG2-03-M
- Zoro # G4517423
- UPC # 696511030034
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR Rubber, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Upper Eyewash Assembly (AP400-017R)
- MCR SAFETY Chemical Resistant Glove, XL, Orange, PR (N2658HVOXL)
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (HUG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Gold, Polyester (IEX-MPLG-02-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HVP-04-L)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, Medium (MGGCGSA7009)
- Ironclad Performance Wear Mechanics Gloves