Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, L, Black/Gold, Stretch Nylon
Mfr # G-EXMLG2-04-L
Zoro # G5767240
product price: $13.89
/pr
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gold
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
- Palm Construction Single Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXMLG2-04-L
- Zoro # G5767240
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- SALISBURY Molded Sleeve, Class 2, Black, XL, PR (2XLB)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9696S)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64019)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 7 ), Black/Gold, Stretch Nylon (G-EXMLG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), Black/Gold, Stretch Nylon (G-EXMLG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (GUG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, Medium (MG101/M)
- Ironclad Performance Wear Mechanics Gloves