Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, L, Black, Stretch Nylon/Neoprene
Mfr # G-EXMPRE-04-L
Zoro # G5767295
original price:
$15.00
1% off
new price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
- Palm Construction Double Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXMPRE-04-L
- Zoro # G5767295
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Polka Dot Flagging Tape (PDWR-373)
- HEAT FACTORY Foot Warmer, 2-3/4 x 3-1-/2 In, PR, PK3 (19483)
- 5.11 Cold Protection Gloves, 40g Thinsulate C100 Lining, L (59365)
- CONDOR Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL ( 10 ), 100 PK, Clear (3BA43)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Stretch Nylon/Neoprene (G-EXMPRE-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Stretch Nylon/Neoprene (G-EXMPRE-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (GUG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLC-05-XL)
- MECHANIX WEAR Mechanics Gloves, M, Black, Trekdry(R) (MG-05-009)
- Ironclad Performance Wear Mechanics Gloves