Ironclad Performance Wear

Mechanics Gloves, Impact Protection, L, PR


product price: $26.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Synthetic Leather with Silicone Grip
  • Palm Construction 1-Layer
  • Standards EN
  • Insulated No
  • Knuckle Padding Material Foam, Gel, Thermoplastic Rubber
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10 1/2 in

Details

Item Mechanics Gloves
Palm Material Synthetic Leather with Silicone Grip
Palm Construction 1-Layer
Standards EN
Insulated No
Knuckle Padding Material Foam, Gel, Thermoplastic Rubber
Color Green/Yellow
Application Oil and Gas Industry, Mining, Assembly, Maintenance
Glove Back Material Nylon, Spandex(R)
Closure Type Gauntlet
Finger Style Full Finger
Cuff Gauntlet
Hand Left and Right
Series KONG(R)
Includes Keypad Nib No
Latex-Free Yes
Cuff Style Gauntlet
Touchscreen Nib No
Stitching Material Nylon
Water Resistant No
Impact Glove Type ANSI/ISEA Rated, CE Rated
Low-Profile Impact Protection No
ANSI/ISEA Abrasion Level Not Tested
Includes Heat Pack Pocket No
ANSI/ISEA Impact Level 2
Reinforcement Coverage Reinforced Thumb
Windproof No
Reflective Backing No
EN 388 Impact Rated Yes
Palm Style Single Layer
Thumb Sweat Wipe No
ANSI/ISEA Impact Force 6.5 kN
Impact Protection Coverage Knuckles
Touchscreen Compatible No
Grip Coating Material with Added Grip
Includes Double Palm No
Includes Pull Strap Yes
ANSI/ISEA Puncture Level 2
Brand and Series Ironclad KONG(R) SDXG2
ANSI/ISEA Puncture Force 47 N
Includes Padded Palm No
Includes Pinch Point Protection Yes
Anti-Static No
Glove Construction Cut and Sewn
Rope Channel Reinforcement No
Glove Materials Nylon
Silicone-Free No
Grip Coating Color Green
Grip Pattern Tread
Includes Red Palm No
Impact Protection Style Standard
Glove Liner Material Unlined
Glove Material Color Yellow
Includes ID Panel Yes
Glove Features Reinforced Thumb Crotch
Waterproof No
EN 388 Rating 3131
High-Visibility No
Glove Back Color Yellow/Green
Minimum Temperature Not Rated
Includes Reinforced Thumb Crotch Yes
Thumb Style Wing
Oil-Resistant No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Yellow/Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.