Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Mechanics Gloves, Full Finger, ANSI, 3XL, PR
Mfr # IEX-HZi5-07-XXXL
Zoro # G406430033
product price: $21.45
/pr
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards ANSI 105, EN 388-2016
- Insulated No
- Color High-Visibility Yellow
- ANSI/ISEA Cut Level A6
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZi5-07-XXXL
- Zoro # G406430033
- UPC # 696511878971
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-T-250)
- MCR SAFETY Leather Gloves, Beige, XL, PR (34111XL)
- DICKIES 32" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X30)
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Slip On, 3XL, Gauntlet, PR (LPI-OC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Blk/Ylw, PR (IEX-MIGL-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Synthetic Leather, PR (LPI-OC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, L, PR (EXO-MIGR-04-L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, 2XL, PR (WWI2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Hi-Vis Orange/Green, PR (LPI-CC5-05-XL)
- Ironclad Performance Wear Gloves & Hand Protection