Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene
Mfr # G-EXPGG-06-XXL
Zoro # G5479041
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Tan
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
- Palm Construction Double Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXPGG-06-XXL
- Zoro # G5479041
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150503)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Aluminum, Horizontal Rectangle, English (469V14)
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/White, Spandex, Neoprene (EXO-MPLW-06-XXL)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair (EXO-MPLW-05-XL)
- Ironclad Performance Wear Mechanics Gloves