Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 2XL, Black/White, Spandex, Neoprene
Mfr # EXO-MPLW-06-XXL
Zoro # G3785139
original price:
$16.14
26% off
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Mechanical, Utility, General Purpose
- Palm Construction Single Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MPLW-06-XXL
- Zoro # G3785139
- UPC # 696511844662
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCD7)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G73 (486G73)
- TILLMAN Leather Drivers Gloves, Cowhide, S, 1 Pair (1414S)
- TOP TAPE AND LABEL INCOM® GHS1004 GHS Information Wall Chart, 18" x 24" (GHS¬†1004.00)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair (EXO-MPLW-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/White, Spandex, Neoprene (EXO-MPLW-02-S)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, M (8), 1 Pair (EXO-MPLW-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester (IEX-MGG-05-XL)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-03-M)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Gray/White (919XL)
- Ironclad Performance Wear Gloves & Hand Protection