Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 2XL, Black, Stretch Nylon/Neoprene
Mfr # G-EXMPRE-06-XXL
Zoro # G5767277
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
- Palm Construction Double Layer
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXMPRE-06-XXL
- Zoro # G5767277
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- JESSUP GLO BRITE Exit, PF100, Black Frame Single Sided (7060-100-B)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Stretch Nylon/Neoprene (G-EXMPRE-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Stretch Nylon/Neoprene (G-EXMPRE-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS ( 6 ), High-Visibility Yellow (IEX-HZI5-01-XS)
- IRONCLAD PERFORMANCE WEAR Ironclad Grip Glove (G14002)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, L (9), 1 Pair (EXO-MPLW-04-L)
- BDG Mechanics Gloves, XL ( 10 ), Black/Yellow (20-1-10603Y-XL)
- Ironclad Performance Wear Mechanics Gloves