Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, 2XL, Black, Spandex
Mfr # WCG2-06-XXL
Zoro # G2100141
product price: $11.69
/pr
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL (11)
- Color Black
- Cuff Style Slip-On
- Glove Length 9 in
- Application Multiple-Purpose
Product Information
- Brand Ironclad Performance Wear
- MFR # WCG2-06-XXL
- Zoro # G2100141
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 9 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), Black/Gold, Stretch Nylon (G-EXMLG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Yellow, Spandex (EXO-HSY-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (BHG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex (EXO-MULR-06-XXL)
- Ironclad Performance Wear Mechanics Gloves