Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Palm Gloves, Tan, Size 2XL, PR
Mfr # IEX-WHO-06-XXL
Zoro # G1612080
product price: $13.15
/pr
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Leather Grade Standard
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Cut Gunn
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO-06-XXL
- Zoro # G1612080
- UPC # 696511868668
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10 11/32 in |
Size- Numeric | 11 |
Cuff Length | 2 in |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards EN 388 CE, Glove Length 10 11/32 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (486X50)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 467X31 (467X31)
- HILLMAN 3In B/W Vinyl #Set (842274)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size L, PR (IEX-WHO-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size S, PR (IEX-WHO-02-S)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- KINCO Leather Gloves, Cowhide, M, Pull Strap, PR (99 M)
- Ironclad Performance Wear Leather Palm Gloves