Shop All Leather Palm Gloves
Ironclad Performance Wear
Leather Gloves, A1, Full Finger, 3XL, PR
Mfr # IEX-WHO2-07-XXXL
Zoro # G706430108
product price: $10.75
/pr
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Grade Premium
- Thumb Style Wing
- Palm Material Leather
- Finger Coverage Full Finger
- Size- Alpha 3XL
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-WHO2-07-XXXL
- Zoro # G706430108
- UPC # 696511881575
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Size- Alpha | 3XL |
Glove Length | 10 27/32 in |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI, EN 388, Glove Length 10 27/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, Minimum Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Red (152750)
- LYLE Safety Sign, Hearing Protectin Area, 10inW (U4-1400-RD_10X7)
- BRADY Label, 2 in W, Outdoor, Orange (M7C-2000-595-OR)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 2XL/3XL (TTSVL)
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, X-Large, Pair (GUG-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- IRONCLAD PERFORMANCE WEAR Universal Cowboy Gloves Black L 1 pair (RWC2-04-L)
- KINCO Leather Gloves, Insulated, Lime Green, L, PR (1939KW-L)
- Ironclad Performance Wear Leather Palm Gloves