Shop All General Purpose Gloves
Ironclad Performance Wear
Knit Work Glove, XL, Black, Nylon, PR
Mfr # SKC3MFD-05-XL
Zoro # G311118934
product price: $7.55
/pr
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Cuff Style Knit
- Standards ANSI
- Reversible No
- Silicone-Free No
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC3MFD-05-XL
- Zoro # G311118934
- UPC # 696511884057
- Country of Origin Switzerland
- Category General Purpose Gloves
Dimensions
Glove Length | 26.5 cm |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Work Glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4243D, Glove Insulation Weight Not Applicable, Standards ANSI, Knuckle Protection Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Black Small Foam Kneeling Pad, 0.5" (376)
- GRID WALLET Copper Wallet with Money Clip (COPPER-CLIP)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BL)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7846)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Black, Nylon, PR (SKC3MFD-04-L)
- IRONCLAD PERFORMANCE WEAR Full Finger General Utility Safety Gloves, L (IPW-GUG-04-L)
- IRONCLAD PERFORMANCE WEAR Touch Screen Work Gloves; Black - Large (262744)
- IRONCLAD PERFORMANCE WEAR Work Crewglove Large (WCG-04-L)
- IRONCLAD PERFORMANCE WEAR Women's Work Gloves Pink S 1 pair (TCX-22-S)
- IRONCLAD PERFORMANCE WEAR Command Grip Silicone & Neoprene Grip Gloves; Black - Large (7003901)
- MCR SAFETY Gloves, White, M, PK12 (N96051M)
- Ironclad Performance Wear Gloves & Hand Protection