Shop All Cut-Resistant Gloves
Ironclad Performance Wear
Knit Gloves, A6, HPPE/Steel, ANSI, M, PR
Mfr # KCI5SN-03-M
Zoro # G006439238
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Color Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Product Information
- Brand Ironclad Performance Wear
- MFR # KCI5SN-03-M
- Zoro # G006439238
- UPC # 696511882831
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.04 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4X42EP, Standards ANSI, EN 388: 2016, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Kneeling Pad, Insert in Leg, Black, PR (SP-KP)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- ACCUFORM Accuform Label, Vinyl, 6 In. H, PK100 (MHZW26EVC)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, XL, PR (KCI5SN-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, 2XL, PR (KCI5SN-06-XXL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, L, PR (KCI5SN-04-L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10"L, XL, PR (SKC3FN-05-XL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XXL Sz (KCI2PU-06-XXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 3XL, 1 PR (G-ILD-IMPC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (KKC4FN-05-XL)
- Ironclad Performance Wear Gloves & Hand Protection