Shop All Cold Weather Gloves
Ironclad Performance Wear
Insulated Winter Gloves, Nylon Back, PR
Mfr # KC1SNW2-06-XXL
Zoro # G4574307
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Cuff Knit Wrist
- Standards ANSI/ISEA 105, EN 388:2016 4221B
- ANSI/ISEA Puncture Level 1
- Lining Acrylic
Product Information
- Brand Ironclad Performance Wear
- MFR # KC1SNW2-06-XXL
- Zoro # G4574307
- UPC # 696511870661
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 11 ) |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4221B, Standards ANSI/ISEA 105, EN 388:2016 4221B, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 124371 (124371)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMM)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-L)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR (KC1SNW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1SNW2-03-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1SNW2-04-L)
- IRONCLAD PERFORMANCE WEAR XL Synthetic Leather Cold Weather Black Gloves (CCG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- DIAMOND VISIONS Assorted Fleece Cold Weather Assorted Gloves (05-0121)
- Ironclad Performance Wear Cold Weather Gloves