Shop All Cold Weather Gloves
Ironclad Performance Wear
Insulated Winter Gloves, L, Nylon Back, PR
Mfr # KC1SNW2-04-L
Zoro # G3722118
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- ANSI/ISEA Cut Level A2
- Cuff Knit Wrist
- Lining Acrylic
- Coating Finish Sandy
Product Information
- Brand Ironclad Performance Wear
- MFR # KC1SNW2-04-L
- Zoro # G3722118
- UPC # 696511870647
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4221B, Standards ANSI/ISEA 105, EN 388:2016 4221B, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coveralls, 7XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH7X002500)
- INFRAREDCARE Infraredcare 82001-1 Rigid Cervical Collar - Large (82001-1)
- CONDOR Stick Left Hand Only Welding Glove, Kidskin Palm, M (4NHC9)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, Nylon Back, PR (KC1SNW2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR (KC1SNW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, Nylon Back, PR (KC1SNW2-03-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4LW-03-M)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, 2XL (SDXW2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Winter Waterproof Gloves, L, Nylon Back, PR (KDC5W-04-L)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, L, 12PK (41-1420/L)
- Ironclad Performance Wear Gloves & Hand Protection