Shop All Cold Weather Gloves
Ironclad Performance Wear
Insulated Winter Gloves, L, HPPE Back, PR
Mfr # SKC4LW-04-L
Zoro # G4308718
original price:
$11.39
5% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Coated
- Finger Style Full Finger
- Cuff Knit Wrist
- Insulated Yes
- ANSI/ISEA Abrasion Level 2
Product Information
- Brand Ironclad Performance Wear
- MFR # SKC4LW-04-L
- Zoro # G4308718
- UPC # 696511870746
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, EN 388:2016 2X43F, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heat-reflective raincoat waterproof outwear XXL (USIM34)
- HILLMAN English Black For Sale Sign 8 in. H X 12 in. W, 6PK (839928)
- HONEYWELL NORTH Full Face Respirator, L, Threaded, 5 Point (RU65001L)
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (SKC4LW-05-XL)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4LW-02-S)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, M, HPPE Back, PR (SKC4LW-03-M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR (SKC4LW-01-XS)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, Xl (IEX-NMTW-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, M (SDXW2-03-M)
- WELLS LAMONT Insulated Winter Glove 2XL (7402688)
- Ironclad Performance Wear Cold Weather Gloves