Ironclad Performance Wear

Impact Resistant Gloves, Sz L, Blk/Ylw, PR


product price: $24.69
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Goatskin
  • Palm Construction Reinforced
  • Standards EN
  • Insulated No
  • Knuckle Padding Material TPR
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 9 in

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.