Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Slip-On, Sz XL, PR
Mfr # INDI-CCPW-05-XL
Zoro # G1612132
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton Corded
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 2343CP
- Insulated Yes
- Knuckle Padding Material TPR
Product Information
- Brand Ironclad Performance Wear
- MFR # INDI-CCPW-05-XL
- Zoro # G1612132
- UPC # 696511863656
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Glove Insulation Material Foam, Insulated Yes, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Neoprene, Glove Back Color Blue/Yellow, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 2343CP, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T5111-Z7/6FTAF)
- SAFETY WORKS Safety Works 34-874TL Maxiflex Ultimate Nitrile Glove - Large (34-874TL)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- ERGODYNE Class 2 Econo Breakaway Vest, S/M (21073)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, 3XL, PR (INDI-CCPW-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (INDI-CCPW-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Slip On Closure, PR (INDI-RIG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 4XL, PR (IEX-HZi5-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, S, PR (WWI2-02-S)
- MECHANIX WEAR GLV ORIG MED RED 1PR (MECMG-02-009)
- Ironclad Performance Wear Gloves & Hand Protection