Ironclad Performance Wear

Impact Resistant Gloves, Slip-On, Sz M, PR


product price: $28.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Palm Material Cotton Corded
  • Palm Construction 1-Layer
  • Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 2343CP
  • Insulated Yes
  • Knuckle Padding Material TPR
See all product information

Product Information

Dimensions

Glove Size M

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Glove Insulation Material Foam, Insulated Yes, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Neoprene, Glove Back Color Blue/Yellow, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 2343CP, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.