Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Orange, 2XL, PR
Mfr # IEX-HZiL1-06-XXL
Zoro # G5657146
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 1-Layer
- Standards ANSI 105, ANSI/ISEA 138, EN 388-2016
- Insulated No
- Knuckle Padding Material TPR
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZiL1-06-XXL
- Zoro # G5657146
- UPC # 696511873761
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST01)
- HONEYWELL SAFETY PRODUCTS North Half Mask Respirator, Small (550030S)
- DICKIES Pants, Denim, 5 Pkt, Fits 40in, Inseam 32in (4981DN 4032)
- MOON AMERICAN Nozzle With Shut Off, 1 In, Rigid, Aluminum (541-1014)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Orange, L, PR (IEX-HZiL1-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, L, Black, PR1 (CHNPI5-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S Size, Gauntlet, Red, PR (INDI-CCP-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Hi-Vis Orange/Green, PR (LPI-CC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Synthetic Leather, PR (LPI-OC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Slip On, 3XL, Gauntlet, PR (LPI-OC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, XL, Black, PR1 (CHNPI5-05-XL)
- Ironclad Performance Wear Anti-Vibration Gloves