Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, Green, S, PR
Mfr # KCCP-02-S
Zoro # G5657207
original price:
$24.03
24% off
new price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cotton Corded
- Standards EN
- Insulated No
- Color Green/White
- ANSI/ISEA Cut Level A3
Product Information
- Brand Ironclad Performance Wear
- MFR # KCCP-02-S
- Zoro # G5657207
- UPC # 696511872924
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Cotton Corded, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, Black, PR (G-EXTIBLK-06-XXL)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM75)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, XS, 1 PR (2060-XS (6))
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Blk/Ylw, PR (IEX-MIGL-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Yellow/Green/Black, PR (INDI-HAD-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, L, PR (IEX-HZI-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, M, PR (SDXG2-03-M)
- DEWALT Gloves Foam Padded Performance Glove - XL PR (DPG211XL)
- Ironclad Performance Wear Gloves & Hand Protection