Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Resistant Gloves, 3XL, Blk/Grn, PR
Mfr # SDX2W-07-XXXL
Zoro # G1612211
product price: $36.39
/pr
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 3XL
- Palm Material Synthetic Leather with PVC Grip
- Palm Construction 1-Layer
- Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4222XP
- Insulated Yes
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2W-07-XXXL
- Zoro # G1612211
- UPC # 696511861775
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Nylon, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COL-MET Galvanized Steel Sign Holder, 42 Inch (11742)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10207734)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- PYRAMEX Pyramex® Black Ridgeline Ratchet Headgear (HGBR)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Foam Nitrile Palm, PR (INDI-KC5G-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Blk/Ylw, PR (IEX-MIGL-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, M, PR (EXO-PIG-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Black, PR (IEX-MIG-04-L)
- CONDOR Impact Gloves, Size S, Yellow, PR (53GM97)
- Ironclad Performance Wear Gloves & Hand Protection