Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Protection on BOH, L, Black, PR1
Mfr # CHNPI5-04-L
Zoro # G302590725
product price: $24.15
/pr
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 105, CE, EN388
- Insulated No
- Color Black
- ANSI/ISEA Cut Level A4
- Glove Liner Material HPPE
Product Information
- Brand Ironclad Performance Wear
- MFR # CHNPI5-04-L
- Zoro # G302590725
- UPC # 696511879640
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 36 cm |
Description
Impact Protection on BOH, Palm and Fingers, 1.5 mil, 36 cm, Glove Size L, Color Black, Supported, Standards ANSI 105, CE, EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Safety Rain Jacket Black M (S37211-BLACK-M)
- FALLTECH Full Body Harness, XL, Polyester (G7081BFDXL)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- MONTOUR LINE Stanchion Dual Belt Barrier Black Post 9ft. R.Auth.Belt (M630D-BK-AUTHRW-90)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, XL, Black, PR1 (CHNPI5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, M, Black, PR1 (CHNPI5-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Hi-Vis Orange/Green, PR (LPI-CC5-05-XL)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, S, PR (MFI2-02-S)
- IMPACTO Anti-Impact Glove Liner Size S, PR (501-00S)
- Ironclad Performance Wear Anti-Vibration Gloves