Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Impact Gloves, XL, Synthetic Leather, PR
Mfr # LPI-OC5-05-XL
Zoro # G3883236
product price: $34.89
/pr
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction 2-Layer with EN 388: Cut 5
- Standards EN
- Insulated No
- Knuckle Padding Material TPR
Product Information
- Brand Ironclad Performance Wear
- MFR # LPI-OC5-05-XL
- Zoro # G3883236
- UPC # 696511831150
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Small Amber Led Safety Lights (M11-A)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Synthetic Leather, PR (LPI-OC5-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Yellow/Green/Black, PR (INDI-HAD-03-M)
- IRONCLAD PERFORMANCE WEAR Small Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-02-S)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Blk/Ylw, PR (IEX-MIGL-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Brown, PR (IEX-PIG-02-S)
- IRONCLAD PERFORMANCE WEAR Anti-Vibratn Gloves, 2XL, Grn/Blk/Yllw, PR (VIB-RIG-06-XXL)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- Ironclad Performance Wear Anti-Vibration Gloves